DV
HONEYWELL BURDICK & JACKSON

Molybdate Dihydrate,CAS 10102-40-6

  • Item # 45ZJ48
  • My Part #
  • Mfr. Model # 331058-100G
  • Catalog Page # N/A
  • UNSPSC # 12141806
Molybdate Dihydrate,CAS 10102-40-6 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item Sodium Molybdate Dihydrate
  • Concentration Greater Than 99%
  • CAS Number 10102-40-6
  • Molecular Weight 241.95
  • Chemical Formula Na2MoO4.2H2O
  • Chemical Container Material Clear Glass
  • Chemical Container Type Bottle
  • Chemical Grade ACS
  • Chemical Container Size 100g
  • Chemical Family Type Analytical Reagents
  • Shelf Life 24 mo.
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Non-Flammable Gas


  • This item is restricted for international sale.

Alternate Search Terms