DV
HONEYWELL BURDICK & JACKSON

Formic Acid, 50mL

  • Item # 45ZP14
  • My Part #
  • Mfr. Model # 56302-50ML-F
  • Catalog Page # N/A
  • UNSPSC # 12352106
Formic Acid, 50mL close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item Formic Acid
  • Concentration 98%
  • CAS Number 64-18-6
  • Molecular Weight 46.03
  • Chemical Formula HCOOH
  • Chemical Container Material Clear Glass
  • Chemical Container Type Vial
  • Chemical Container Size 50mL
  • Chemical Family Type Analytical Reagents
  • Shelf Life 24 mo.
  • Special Information Eluent Additive for LC-MS
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Non-Flammable Gas


  • This item is restricted for international sale.

Alternate Search Terms