TP
HONEYWELL BURDICK & JACKSON

Acetonitrile,75-05-8 CAS Number

  • Item # 53AZ54
  • My Part #
  • Mfr. Model # AH015-4-S
  • Catalog Page # N/A
  • UNSPSC # 12191602
Acetonitrile,75-05-8 CAS Number close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $311.50 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 9.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Acetonitrile
  • Concentration 100%
  • CAS Number 75-05-8
  • Molecular Weight 41
  • Chemical Formula CH3CN
  • Chemical Container Material Amber Glass
  • Chemical Container Type Jug
  • Chemical Grade Anhydrous
  • Chemical Container Size 4L
  • Chemical Family Type Solvents
  • Calibration Certificate No
  • Shelf Life 18 mo.
  • Shipping Restrictions UN1648, Acetonitrile, 3, PGII
  • Standards ACS
  • Special Information Moisture-Sensitive Applications, Including Organic Synthesis and Organometallic, Oligonucleotide and Combinatorial Chemistry
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Non-Flammable Gas


  • This item is restricted for international sale.


  • This product can expose you to chemicals including Acrylonitrile, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.