Skip Content

C3
HONEYWELL

Air Treatment System,Dual UV Lamp

  • Item # 1RZX7
  • My Part #
  • Mfr. Model # UV100E2009
  • Catalog Page # N/A
  • UNSPSC # 40161602
Air Treatment System,Dual UV Lamp close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 8.26 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Honeywell Enviracaire Elite™ UV100E ultraviolet air treatment system is engineered to kill airborne bacteria, surface mold, and other microorganisms in forced-air heating and cooling systems. Proprietary SmartLamp™ technology monitors the system to operate the UV lamps only when needed, extending bulb life and reducing power consumption.—And the system offers automatic brownout and high-temperature protection for the UV lamps.
For safety, the unit is sealed to help protect against accidental exposure to high voltage and UV rays, it is designed to keep the lamp from lighting unless the base is correctly mounted, and a lamp lighted indicator provides a visual alert. A dual-purpose reset button turns the lamp On and resets the lamp run-time timer after bulb replacement. SnapLamp™ easy lamp maintenance and quick bulb replacement features a replacement lamp handle with detachable replacement bulb. The system can communicate with other home appliances through the Enviracom™ 3-wire bus.

View More

Technical Specs

  • Item Air Treatment System
  • Type Dual Ultraviolet Lamp
  • Mount Return Air Duct
  • Voltage 120
  • Hz 60
  • Phase 1
  • Amps AC 0.62
  • Watts 72
  • Height (In.) 8-1/2
  • Width (In.) 10
  • Depth (In.) 14-7/8
  • Length (In.) 18-7/8
  • Finish Plastic
  • Color White
  • Includes Lamp Light Indicator And Power Cord
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.