Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DG
HONEYWELL

Air Treatment System,Single UV Lamp

  • Item # 1RZX6
  • My Part #
  • Mfr. Model # UV100E1043
  • Catalog Page # N/A
  • UNSPSC # 40161602
Air Treatment System,Single UV Lamp close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Restricted: This item is only approved for purchase by Business Accounts. Honeywell Enviracaire Elite™ UV100E ultraviolet air treatment system is engineered to kill airborne bacteria, surface mold, and other microorganisms in forced-air heating and cooling systems. Proprietary SmartLamp™ technology monitors the system to operate the UV lamps only when needed, extending bulb life and reducing power consumption.—And the system offers automatic brownout and high-temperature protection for the UV lamps.
For safety, the unit is sealed to help protect against accidental exposure to high voltage and UV rays, it is designed to keep the lamp from lighting unless the base is correctly mounted, and a lamp lighted indicator provides a visual alert. A dual-purpose reset button turns the lamp On and resets the lamp run-time timer after bulb replacement. SnapLamp™ easy lamp maintenance and quick bulb replacement features a replacement lamp handle with detachable replacement bulb. The system can communicate with other home appliances through the Enviracom™ 3-wire bus.

View More

Technical Specs

  • Item Air Treatment System
  • Type Single Ultraviolet Lamp
  • Mount Return Air Duct
  • Voltage 120
  • Hz 60
  • Phase 1
  • Amps AC 0.46
  • Watts 18
  • Height (In.) 7
  • Width (In.) 7
  • Depth (In.) 7-7/16
  • Length (In.) 11-7/16
  • Finish Plastic
  • Color White
  • Includes Lamp Light Indicator And Power Cord
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products