Navigation Menu New

Access My Account, Order History, Lists and more here.

499A28 T02-0303-000 UNSPSC # 0

Adapter, For Use With AutoRAE Docking Stations, 20 in Length, 8 in Width, 12 in Height

  • Item # 499A28
  • Mfr. Model # T02-0303-000
  • UNSPSC # 0
  • Catalog Page # N/A
Country of Origin China. Country of Origin is subject to change.

Tap image to zoom.

Roll over image to zoom.

Adapter, For Use With AutoRAE Docking Stations, 20 in Length, 8 in Width, 12 in Height

  • Item # 499A28
  • Mfr. Model # T02-0303-000
  • UNSPSC # 0
  • Catalog Page # N/A
Country of Origin China. Country of Origin is subject to change.

Technical Specs

  • Item Adapter
  • Length 20 in
  • Width 8 in
  • Depth 10 in
  • Height 12 in
  • Status Indicator LED
  • Power Source 110 to 240V AC
  • Features Wireless Module
  • For Use With AutoRAE Docking Stations
  • Includes Power Charger, Ethernet Cable, In-the-Box Accessories

Compliance and Restrictions

  • This item is restricted for international sale.
Back to Top