Skip Content
C3
HONEYWELL

24VAC On/Off 5 SPDT Electric Actuator, 0° to 130°F, 80 in.-lb., 15 sec. Nominal @ 60 Hz, 15 sec. Spr

  • Item # 34GR13
  • My Part #
  • Mfr. Model # MS8109F1010
  • Catalog Page # 3106
  • UNSPSC # 31251501
Electric Actuator,80 in.-lb.,5 SPDT close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 5.42 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Innovative design eliminates the need for limit switches to reduce power consumption. Actuator comes with an integral junction box for on/off damper control. Unit accepts an on/off signal from a single-pole, single-throw (SPST) controller. Actuator holds rated torque at reduced power level. The integral stainless steel spring return helps ensure level of return torque. No special cycling required during long-term holding. No audible noise during holding. Reversible mounting allows the actuator to be used for either clockwise (CW) or counterclockwise (CCW) spring return. 95° angle of rotation. The die-cast aluminum housing allows flush mounting to damper.

View More

Technical Specs

  • Item Electric Actuator
  • Mounting Type Direct Mount
  • Spring Return Yes
  • Shaft Type 1/2" Round
  • Torque 80 in.-lb.
  • Stroke Deg. 95 +/-3
  • Height 8-15/16"
  • Width 5-1/8"
  • Depth 3-1/4"
  • Switch Type 5 SPDT
  • Electrical Connections Color Coded Leads
  • Signal Type On/Off
  • Ambient Temp. Range 0 Degrees to 130 Degrees F
  • Power Consumption 23VA Driving, 7VA Holding
  • Timing 15 sec. Nominal @ 60 Hz, 15 sec. Spring Return
  • Voltage 24VAC
  • For Use With Dampers
  • Replaces Honeywell Motors Mfr. No. MS8209F1003 and MS8309F1001
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.