Skip Content
ST
HONEYWELL

24VAC On/Off, Floating SPDT Electric Actuator, 20° to 125°F, 35 in.-lb., 90 sec. Nominal @ 60 Hz, In

  • Item # 2HEZ5
  • My Part #
  • Mfr. Model # ML6161B2024
  • Catalog Page # 3162
  • UNSPSC # 31251501
Electric Actuator,20 to 125F,1.8VA close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 1.62 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Actuator has magnetic coupling that eliminates the need for limit switches or mechanical stops. Selectable 45°, 60°, or 90° rotation in either direction. Unit mounts directly on the damper shaft. For use with Honeywell conventional dampers.

View More

Technical Specs

  • Item Electric Actuator
  • Mounting Type Direct Mount
  • Spring Return No
  • Shaft Type Aluminum Hub, 2 Set Screws
  • Torque 35 in.-lb.
  • Stroke Deg. 90
  • Height 5-1/2"
  • Width 3-1/2"
  • Depth 2-1/2"
  • Switch Type SPDT
  • Electrical Connections Screw Terminals
  • Signal Type On/Off, Floating
  • Ambient Temp. Range 20 Degrees to 125 Degrees F
  • Power Consumption 1.8VA
  • Timing 90 sec. Nominal @ 60 Hz
  • Voltage 24VAC
  • For Use With VAV Dampers
  • Includes 4074ENY Bag Assembly
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.