Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

C3
HONEYWELL

24VAC Modulating Electric Actuator, -5° to 140°F, 175 in.-lb., 95 sec. Nominal @ 60 Hz, Includes:

  • Item# 2HFD7
  • Mfr. Model# MN7220A2205
  • Catalog Page# N/A
  • UNSPSC# 31251501
24VAC Modulating   Electric Actuator, -5° to 140°F, 175 in.-lb., 95 sec. Nominal @ 60 Hz, Includes: close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
List Price $367.25 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 3.58 lbs.
Country of Origin Germany Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Electric Actuator
  • Mounting Type Direct Mount
  • Spring Return No
  • Shaft Type Self-Centering Clamping
  • Torque 175 in.-lb.
  • Stroke Deg. 95 +/-3
  • Height 8-25/32"
  • Width 3-15/16"
  • Depth 3-5/8"
  • Electrical Connections Enclosed Screw Terminal Strip
  • Signal Type Modulating
  • Ambient Temp. Range -5 Degrees to 140 Degrees F
  • Power Consumption 6VA
  • Timing 95 sec. Nominal @ 60 Hz
  • Voltage 24VAC
  • For Use With Air Units, Air Handlers, Ventilation Flaps, Louvers
  • Includes Mounting Bracket, Self-Centering Shaft Adapter, 2 Internal Auxiliary Switches
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1-800-GRAINGER (1-800-472-4643)

Alternate Search Terms



Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.