DG
HONEYWELL

24VAC Floating Modulating/Floating Electric Actuator, -40° to 140°F, 175 in.-lb., 90 sec. Nominal @

  • Item # 6XKH1
  • My Part #
  • Mfr. Model # MS7520W2007
  • Catalog Page # 3045
  • UNSPSC # 31251511
24VAC Floating Modulating/Floating Electric Actuator, -40° to 140°F, 175 in.-lb., 90 sec. Nominal @ close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Restricted: This item is only approved for purchase by Business Accounts. The electric spring return actuator controls motors that provide floating or proportioning control for valves and dampers. Under loss of power, the spring is released and drives the actuator to the pre-designated failsafe position.

View More

Technical Specs

  • Item Electric Actuator
  • Mounting Type Direct Mount
  • Spring Return Yes
  • Shaft Type Self-Centering Clamping
  • Torque 175 in.-lb.
  • Stroke Deg. 95 +/-3
  • Height 9-3/4"
  • Width 4"
  • Depth 3"
  • Switch Type Modulating/Floating
  • Electrical Connections 18 AWG Color-Coded Cable
  • Signal Type Floating
  • Motor Direction CW or CCW
  • Ambient Temp. Range -40 Degrees to 140 Degrees F
  • Power Consumption 16VA Driving, 5VA Holding
  • Timing 90 sec. Nominal @ 60 Hz, 20 sec. Spring Return
  • Voltage 24VAC
  • For Use With Air Dampers, Air Handlers, Ventilation Flaps, Louvers
  • Includes 3 ft. Cable, Mounting Bracket, Self-Centering Shaft Adapter, 3mm Crank
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Replacement Parts

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.