DG
HONEYWELL

24VAC/DC On/Off, Floating SPDT Electric Actuator, -5° to 140°F, 88 in.-lb., 95 sec. Nominal @ 60 Hz,

  • Item # 2HFE8
  • My Part #
  • Mfr. Model # MN7510A2209
  • Catalog Page # N/A
  • UNSPSC # 31251501
24VAC/DC On/Off, Floating SPDT Electric Actuator, -5° to 140°F, 88 in.-lb., 95 sec. Nominal @ 60 Hz, close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Restricted: This item is only approved for purchase by Business Accounts.

View More

Technical Specs

  • Item Electric Actuator
  • Mounting Type Direct Mount
  • Spring Return No
  • Shaft Type U-Bolt Clamp
  • Torque 88 in.-lb.
  • Stroke Deg. 95 +/-3
  • Height 5-1/4"
  • Width 2-1/2"
  • Depth 2-1/2"
  • Switch Type SPDT
  • Electrical Connections Enclosed Screw Terminal Strip
  • Signal Type On/Off, Floating
  • Motor Direction CW or CCW
  • Ambient Temp. Range -5 Degrees to 140 Degrees F
  • Power Consumption 5VA
  • Timing 95 sec. Nominal @ 60 Hz
  • Voltage 24VAC/DC
  • For Use With Air Units, Air Handlers, Ventilation Flaps, Louvers
  • Includes Mounting Bracket, Screws, Shaft Adapter, Water-Tight Strain-Relief Cable Fittings
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.