WG
HONEYWELL

24VAC/DC Floating SPDT Electric Actuator, -5° to 140°F, 44 in.-lb., 95 sec. Nominal @ 60 Hz, Include

  • Item # 6XKG5
  • My Part #
  • Mfr. Model # MN6105W1011
  • Catalog Page # 3045
  • UNSPSC # 31251511
24VAC/DC Floating SPDT Electric Actuator, -5° to 140°F, 44 in.-lb., 95 sec. Nominal @ 60 Hz, Include close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 1.44 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Restricted: This item is only approved for purchase by Business Accounts. The electric spring return actuator controls motors that provide floating or proportioning control for valves and dampers. Under loss of power, the spring is released and drives the actuator to the pre-designated failsafe position.

View More

Technical Specs

  • Item Electric Actuator
  • Mounting Type Direct Mount
  • Spring Return No
  • Shaft Type Self-Centering Clamping
  • Torque 44 in.-lb.
  • Stroke Deg. 95 +/-3
  • Height 5-9/32"
  • Width 2-19/32"
  • Depth 2-7/16"
  • Switch Type SPDT
  • Electrical Connections 18 AWG Color-Coded Cable
  • Signal Type Floating
  • Motor Direction CW or CCW
  • Ambient Temp. Range -5 Degrees to 140 Degrees F
  • Power Consumption 5VA
  • Timing 95 sec. Nominal @ 60 Hz
  • Voltage 24VAC/DC
  • For Use With Air Dampers, Air Handlers, Ventilation Flaps, Louvers
  • Includes 3 ft. Cable, Mounting Bracket, Screws, Shaft Adapter, water-tight strain-relief cable fittings
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.