Navigation Menu New

Access My Account, Order History, Lists and more here.

24A250 V7-1C17D8 UNSPSC # 39121505

Tap image to zoom.

Roll over image to zoom.

15A @ 240V Pin, Plunger Miniature Snap Action Switch; Series V7

  • Item # 24A250
  • Mfr. Model # V7-1C17D8
  • UNSPSC # 39121505
  • Catalog Page # 272 272
Country of Origin Mexico. Country of Origin is subject to change.

This Microswitch™ miniature switch features quick-connect terminals and a pin plunger actuator. It is designed to operate in temperatures ranging between -40° and 180°F.

Technical Specs

  • Snap Action Switch Type Miniature Snap Action Switch
  • Basic Actuator Type - Snap Action Switch Plunger
  • Actuator Type - Snap Action Switch Pin, Plunger
  • Item Miniature Snap Action Switch
  • AC Contact Rating - Snap Action Switch 15A @ 240V
  • DC Contact Rating - Snap Action Switch 0.5A @ 125V
  • Contact Form- Switches SPDT
  • Height - Snap Action Switch 0.63 in
  • Width - Snap Action Switch 1.14 in
  • Depth - Snap Action Switch 0.4 in
  • Electrical Connection - Snap Action Switch Quick Connect
  • Mounting Dimension - Snap Action Switch 0.87 in Centers
  • Number of Circuits - Snap Action Switch 1
  • Watertight - Snap Action Switch No
  • Series V7
  • Operating Force 5.3 oz
  • Max. Pretravel 0.047 in
  • Release Force 0.86 oz
  • Differential Travel 0.002 to 0.010 in
  • Over Travel 0.05 in
  • Operating Temp. Range -40 Degrees to 180 Degrees F
  • Housing Material PCT Polyester Thermoplastic
  • Standards CSA, UL

This Microswitch™ miniature switch features quick-connect terminals and a pin plunger actuator. It is designed to operate in temperatures ranging between -40° and 180°F.

Back to Top