Skip Content

WV
HONEYWELL

12-13/64" x 7-29/32" Security Safe, White; Holds Documents, Records and Valuables

  • Item # 52HM94
  • My Part #
  • Mfr. Model # 5501W
  • Catalog Page # N/A
  • UNSPSC # 46171506
12-13/64" x 7-29/32" Security Safe, White; Holds Documents, Records and Valuables close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Security Safe
  • Color White
  • Net Weight 13.8 lb.
  • Capacity 0.29 cu. ft.
  • Fire Rating Not Rated
  • Water Endurance Not Specified
  • Material Steel
  • Finish Powder Coated
  • Max. User Codes 1
  • Number of Shelves 1
  • Number of Drawers 0
  • Lock Style Digital Keypad, Override Key
  • Number of Bolts 2
  • Outside Height 7-29/32"
  • Outside Width 12-13/64"
  • Inside Height 7-51/64"
  • Inside Width 12-7/64"
  • Inside Depth 11-51/64"
  • Door Opening Height 7-29/32"
  • Door Opening Width 12-13/64"
  • Battery Life 1 yr.
  • Door Plate Thickness 4"
  • Wall Thickness 3-1/2"
  • Holds Documents, Records and Valuables
  • Includes Mounting Kit, (2) Keys, Concealed Hinges, (4) AA Batteries
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item has been restricted from sale in the following countries: Andorra, Antigua and Barbuda, Anguilla, Armenia, Antarctica, Burkina-Faso, Burundi, Benin, Bermuda, Brunei Darussalam, Bonaire, Saint Eustatius and Saba, Bhutan, Bouvet Islands, Cocos Islands, Central African Republic, Congo, Switzerland, Ivory Coast, Cameroon, Cuba, Cape Verde, Christmas Island, Djibouti, Dominica, Algeria, Western Sahara, Eritrea, Fiji, Falkland Islands, Federated States of Micronesia, Faroe Islands, Gabon, Grenada, French Guiana, Bailiwick of Guernsey, Gibraltar, Greenland, Gambia, Guinea, Guadeloupe, Equatorial Guinea, S. George & S. Sandwich Islands, Guinea-Bissau, Heard and McDonald Islands, Israel, Isle of Man, British Indian Ocean Territory, Iran, Italy, Bailiwick of Jersey, Kiribati, Comoros, North Korea, Cayman Islands, Kazakhstan, Laos, Liechtenstein, Liberia, Lesotho, Monaco, Moldavia, Republic of Montenegro, Saint Martin, Republic of the Marshall Islands, Mali, Myanmar, Macau, Northern Mariana Islands, Martinique, Mauritania, Montserrat, Mozambique, Namibia, New Caledonia, Niger, Norfolk Islands, Nigeria, Nepal, Nauru, Niue Islands, French Polynesia, Papua New Guinea, St. Pierre and Miquelon, Pitcairn Islands, Palestinian Territory, Reunion, Solomon Islands, Sudan, Saint Helena, Svalbard, Sierra Leone, San Marino, Senegal, Somalia, Republic of South Sudan, Sao Tome and Principe, Country of Sint Maarten, Syria, Swaziland, Chad, French Southern Territories, Togo, Tajikistan, Tokelau Islands, Democratic Republic of Timor-Leste, Turkmenistan, Tonga, Tuvalu, American Minor Outlying Islands, Vatican City, British Virgin Islands, Vanuatu, Wallis and Futuna Islands, Western Samoa, Mayotte, and Yugoslavia.

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms