Skip Content

DV
HONEY-CAN-DO

Metal/Vinyl Open Ended Pant Hanger with Chrome/Black Finish; PK3

  • Item # 15V378
  • My Part #
  • Mfr. Model # HNG-01199
  • Catalog Page # N/A
  • UNSPSC # 53102507
Open Ended Pant Hanger,PK3 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Open Ended Pant Hanger
  • Material Metal/Vinyl
  • Finish Chrome/Black
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item has been restricted from sale in the following states: CA.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.