Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

HONDA

Portable Inverter Generator, 12VDC Voltage

  • Item# 8TUD5
  • Mfr. Model# 701-100
  • Catalog Page# N/A
  • UNSPSC# 26111604
Portable Inverter Generator, 12VDC Voltage close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Inverter Generators

Technical Specs

  • Item Portable Inverter Generator
  • Engine Brand Honda
  • Voltage 12VDC
  • Amps 8.3
  • Run Time @ Full Load 3.8 hr.
  • Sound Level dB 53 to 59
  • Fuel Tank Capacity 0.6 gal.
  • Low Oil Shut Down Low Oil Alert
  • Length 17-11/16"
  • Width 9-3/8"
  • Height 15"
  • Fuel Type Gasoline
  • Run Time Hour Meter 3.8 hr. On a Single Tank of Gas
  • Standards CARB Compliant
  • CARB Compliant Yes
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Engines

  • This item is restricted for international sale.