Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

ST
HONDA

Portable Generator, 120VAC Voltage, 2600 Rated Watts, 3000 Surge Watts, 25/NA Amps @ 120/240V

  • Item# 6NCK7
  • Mfr. Model# EB3000CK2A
  • Catalog Page# 1239
  • UNSPSC# 26111604
Portable Generator, 120VAC Voltage, 2600 Rated Watts, 3000 Surge Watts, 25/NA Amps @ 120/240V close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $1,879.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 75.55 lbs.
Country of Origin Japan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Portable Generator
  • Rated Watts 2600
  • Surge Watts 3000
  • Engine Brand Honda
  • Voltage 120VAC
  • Amps 21.7
  • Circuit Breaker Yes
  • Engine Size 196cc
  • Engine Alternator Cycloconverter
  • Run Time @ Full Load 6.0 hr.
  • Run Time @ 1/2 Load 9.4 hr.
  • Sound Level dB 68.0
  • Fuel Tank Capacity 2.7 gal.
  • Starter Type Recoil
  • Wheel Kit Included No
  • Air Cleaner Type Foam
  • Low Oil Shut Down Yes
  • Length 17-1/4"
  • Width 15-3/4"
  • Height 18-7/8"
  • Full Power Switch Yes
  • Fuel Type Gasoline
  • Outlets 20A GFCI Duplex, 30A @ 125VAC Locking
  • Run Time Hour Meter No
  • Cylinder Material Aluminum
  • Includes Owners Manual
  • CARB Compliant Yes
  • Standards OSHA, LA-ETL, NEC, ANSI, CARB, EPA
  • Series Industrial
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Engines

  • This item has been restricted from sale in the following states: PR

  • This item is restricted for international sale.

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1-800-GRAINGER (1-800-472-4643)

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.