Navigation Menu New

Access My Account, Order History, Lists and more here.

454Z68 EB2200ITA UNSPSC # 26111604

Tap image to zoom.

Roll over image to zoom.

Portable Generator, Inverter, Generator Fuel Type Gasoline, Generator Rated Watts 1,800 W

  • Item # 454Z68
  • Mfr. Model # EB2200ITA
  • UNSPSC # 26111604
  • Catalog Page # 983 983
Country of Origin Thailand. Country of Origin is subject to change.

Honda portable generators provide reliable power for a wide range of applications, from lights and TVs to pumps and air compressors. They feature commercial-grade OHV engines designed to run on regular gasoline (no need to mix with oil) and cast-iron cylinder sleeves for added engine durability.

Portable generators are standalone power sources that can be carried or rolled to supply primary or back-up power when electricity is unavailable or insufficient. They burn gasoline, propane gas, or another fuel to generate electrical energy for running equipment during power outages or in remote settings. Inverter generators have an electronic alternator that manages power flow to deliver higher quality power and better fuel efficiency than conventional generators. They also require less maintenance and are lighter and smaller for easier transport and storage.

Technical Specs

  • Item Portable Generator
  • Portable Generator Technology Inverter
  • Generator Fuel Type Gasoline
  • Generator Rated Watts 1,800 W
  • Surge Watts 2,200 W
  • Generator Engine Brand Honda
  • Generator Voltage 120V AC
  • Generator Amps 18.3
  • Generator Starter Type Recoil
  • Generator Run Time @ 1/2 Load 6.5 hr
  • Run Time @ Full Load 3.2 hr
  • Generator Outlets 5-20R 120V AC 20A GFCI Duplex
  • Parallel Configuration Capable No
  • Engine Displacement 120 cc
  • Sound Level dB 62 dBA
  • Fuel Tank Capacity 0.95 gal
  • Wheel Kit Included No
  • Air Cleaner Type Foam
  • Low Oil Shut Down Yes
  • Engine Alternator Inverter
  • Circuit Breaker Yes
  • Full Power Switch No
  • Run Time Hour Meter No
  • Cylinder Material Cast Iron
  • Generator Mfr. Warranty Details 3 yr
  • CARB Compliant Yes
  • Standards CARB, EPA, LA-ETL, OSHA
  • Series Super Quiet
  • Generator Height 16 11/16 in
  • Length 20 in
  • Width 11 13/32 in
  • Generator Surge Watts Range 0 to 2,499
  • Generator Rated Watts Range 0 to 1,999

Honda portable generators provide reliable power for a wide range of applications, from lights and TVs to pumps and air compressors. They feature commercial-grade OHV engines designed to run on regular gasoline (no need to mix with oil) and cast-iron cylinder sleeves for added engine durability.

Portable generators are standalone power sources that can be carried or rolled to supply primary or back-up power when electricity is unavailable or insufficient. They burn gasoline, propane gas, or another fuel to generate electrical energy for running equipment during power outages or in remote settings. Inverter generators have an electronic alternator that manages power flow to deliver higher quality power and better fuel efficiency than conventional generators. They also require less maintenance and are lighter and smaller for easier transport and storage.

Compliance and Restrictions

  • Hazardous Material - Engines
  • This item is restricted in certain states. View all states.
  • This item is restricted for international sale.
  • WARNING This product can expose you to chemicals including Soots, tars, and mineral oils, which is known to the State of California to cause cancer, and Carbon monoxide, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Back to Top