Navigation Menu New

Access My Account, Order History, Lists and more here.

60NP33 EU2200ITAN UNSPSC # 26111604

Tap image to zoom.

Roll over image to zoom.

Inverter Generator, Inverter, Generator Fuel Type Gasoline, Generator Rated Watts 1,800 W

  • Item # 60NP33
  • Mfr. Model # EU2200ITAN
  • UNSPSC # 26111604
  • Catalog Page # N/A
Country of Origin Thailand. Country of Origin is subject to change.

Technical Specs

  • Item Inverter Generator
  • Portable Generator Technology Inverter
  • Generator Fuel Type Gasoline
  • Generator Rated Watts 1,800 W
  • Surge Watts 2,200 W
  • Generator Engine Brand Honda
  • Generator Voltage 120V AC
  • Generator Amps 18.3/15.0
  • Generator Starter Type Recoil
  • Generator Run Time @ 1/2 Load 8.1 hr
  • Generator Run Time @ 1/4 Load 8.1 hr
  • Generator Outlets 5-20R 120V AC 20A GCFI Duplex
  • Parallel Configuration Capable Yes
  • Engine Displacement 121 cc
  • Sound Level dB 57 dBA
  • Fuel Tank Capacity 0.95 gal
  • Air Cleaner Type Foam
  • Low Oil Shut Down Yes
  • Engine Alternator Inverter
  • Circuit Breaker Yes
  • Includes Carburetor Assembly, Safety Heading, Safety Label, Safety Messages
  • Generator Mfr. Warranty Details 3 yr
  • CARB Compliant Yes
  • Standards CARB, CSA, EPA, OSHA
  • Generator Height 16 11/16 in
  • Length 20 in
  • Width 11 3/8 in
  • Weight 47 lb
  • Generator Surge Watts Range 0 to 2,499
  • Generator Rated Watts Range 0 to 1,999

Compliance and Restrictions

  • Hazardous Material - Engines
  • This item is restricted in certain states. View all states.
  • This item is restricted for international sale.
  • WARNING Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Back to Top