Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

ST
HONDA

16.7 Amps Industrial Inverter Generator, 20A @ 125VAC GFCI Duplex

  • Item# 49U932
  • Mfr. Model# EB2000
  • Catalog Page# 1242
  • UNSPSC# 26111604
16.7 Amps Industrial Inverter Generator, 20A @ 125VAC GFCI  Duplex close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $1,518.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 50.5 lbs.
Country of Origin Thailand Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Powerful commercial-grade OHV engine runs on regular gasoline—no need to mix with oil. Oil Alert® feature automatically shuts down engine if oil pressure reaches an unsafe level. Eco-Throttle® system increases fuel efficiency by allowing engine to run only as fast as needed for the load. Totally enclosed body helps reduce noise. For outdoor use only.

View More

Technical Specs

  • Item Inverter Generator
  • Rated Watts 1600
  • Surge Watts 2000
  • Engine Brand Honda
  • Voltage 120VAC
  • Amps 16.7
  • Circuit Breaker Yes
  • Engine Size 99cc
  • Run Time @ Full Load 4.0 hr.
  • Run Time @ 1/2 Load 6.2 hr.
  • Sound Level dB 53
  • Engine HP 3.3
  • Fuel Tank Capacity 0.9 gal.
  • Starter Type Recoil
  • Wheel Kit Included No
  • Air Cleaner Type Foam
  • Low Oil Shut Down Yes
  • Length 20-1/32"
  • Width 11-7/16"
  • Height 16-3/4"
  • Full Power Switch Yes
  • Fuel Type Gasoline
  • Outlets 20A @ 125VAC GFCI Duplex
  • Parallel Configuration Capable No
  • Run Time Hour Meter No
  • Cylinder Material Cast Iron
  • Generator Mfr. Warranty Details 3 yr.
  • Standards CARB Compliant
  • CARB Compliant Yes
  • Series Industrial
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Engines

  • This item is restricted for international sale.

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1-800-GRAINGER (1-800-472-4643)

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.