Navigation Menu New

Access My Account, Order History, Lists and more here.

6DLY9 WB30XT3 UNSPSC # 40151517

Tap image to zoom.

Roll over image to zoom.

Engine Driven Utility Pump, Engine Size 163 cc, Discharge 3 in MNPT

  • Item # 6DLY9
  • Mfr. Model # WB30XT3
  • UNSPSC # 40151517
  • Catalog Page # 2632 2632
Country of Origin Thailand. Country of Origin is subject to change.

These remote-location engine-driven trash and utility pumps are gasoline powered so they don’t need to be placed near an electrical outlet, and they run for long periods of time between refueling. They transfer large amounts of water containing medium to large solids, and they drain water using an inlet hose so the pumps don't have to be placed in the water that needs to be drained. Pumps have a tubular frame to protect the engine and the pump.

Technical Specs

  • Item Engine Driven Utility Pump
  • Engine Size 163 cc
  • HP 4 4/5 hp
  • Tank Capacity 0.82 gal
  • Ignition Type Electronic
  • Pump Mechanism Centrifugal
  • Body Material Aluminum
  • Volute Material Cast Iron
  • Seal Material Silicon Carbide
  • Frame Material Steel
  • Flow Rate @ 10 Ft. of Head 265.0 gpm
  • Flow Rate @ 20 Ft. of Head 235.0 gpm
  • Flow Rate @ 40 Ft. of Head 170.0 gpm
  • Flow Rate @ 60 Ft. of Head 95.0 gpm
  • Flow Rate @ 80 Ft. of Head 20.0 gpm
  • Max. Head 85.0 ft
  • Max. Suction Lift 26 ft
  • Frame Design - Pumps Full Tubular Frame
  • Impeller Design Open
  • Maximum Discharge Pressure 37 psi
  • Max. Diameter Solids 3/8 in
  • Max. Liquid Temp. 130 Degrees F
  • Inlet 3 in NPT
  • Discharge 3 in MNPT
  • Overall Length 20 in
  • Overall Width 15 in
  • Overall Height 18 in
  • RPM 3,750 RPM
  • Engine Brand Honda

These remote-location engine-driven trash and utility pumps are gasoline powered so they don’t need to be placed near an electrical outlet, and they run for long periods of time between refueling. They transfer large amounts of water containing medium to large solids, and they drain water using an inlet hose so the pumps don't have to be placed in the water that needs to be drained. Pumps have a tubular frame to protect the engine and the pump.

Compliance and Restrictions

  • Hazardous Material - Engines
  • This item is restricted in certain states. View all states.
  • This item is restricted for international sale.
Back to Top