Skip Content

 
HONDA

HONDA Engine Driven Centrifugal Pumps

close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Technical Specs

  • Item Engine Driven Centrifugal Pump 
  • Engine/Motor Type Gas 
HP
Please Select
Engine Size
Please Select
Tank Capacity
Please Select
Inlet
Please Select
Outlet
Please Select
Material of Construction
Please Select

Your Filters:

No Filters Selected
Select items to compare View Compare
4 Products
Compare /
Item #
Mfr.
Model #
HP
Engine Size
Tank Capacity
Inlet
Outlet
Material of Construction
Price
Qty
Please use Qty box to add item(s) to cart.
WB20XT3
118 cc
2.1 qt.
2" NPT
2" NPT
Aluminum

$760.00 / each

Enter location to check availability
Catalog Page #  3282 

Price $760.00 / each

Technical Specs

  • Item Engine Driven Centrifugal Pump
  • Engine/Motor Type Gas
  • Engine Size 118 cc
  • Tank Capacity 2.1 qt.
  • Inlet 2" NPT
  • Outlet 2" NPT
  • Material of Construction Aluminum
WB30XT3
163 cc
3.3 qt.
3" NPT
3" NPT
Cast Iron

$956.00 / each

Enter location to check availability
Catalog Page #  3282 

Price $956.00 / each

Technical Specs

  • Item Engine Driven Centrifugal Pump
  • Engine/Motor Type Gas
  • Engine Size 163 cc
  • Tank Capacity 3.3 qt.
  • Inlet 3" NPT
  • Outlet 3" NPT
  • Material of Construction Cast Iron
WX15AX2
49 cc
0.8 qt.
1-1/2" NPT
1-1/2" NPT
Aluminum

$793.50 / each

Enter location to check availability
Catalog Page #  3282 

Price $793.50 / each

Technical Specs

  • Item Engine Driven Centrifugal Pump
  • Engine/Motor Type Gas
  • Engine Size 49 cc
  • Tank Capacity 0.8 qt.
  • Inlet 1-1/2" NPT
  • Outlet 1-1/2" NPT
  • Material of Construction Aluminum
660430
2.1
50cc
0.81 qt.
1-1/2" NPT
1-1/2" NPT
Aluminum

$776.00 / each

Enter location to check availability
Catalog Page #  NA

Price $776.00 / each

Technical Specs

  • Item Engine Driven Centrifugal Pump
  • Engine/Motor Type Gas
  • HP 2.1
  • Engine Size 50cc
  • Tank Capacity 0.81 qt.
  • Inlet 1-1/2" NPT
  • Outlet 1-1/2" NPT
  • Material of Construction Aluminum
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More