DG
HON

Wire Dividers, Black, PK12

  • Item # 45ME13
  • My Part #
  • Mfr. Model # H517514
  • Catalog Page # N/A
  • UNSPSC # 56101702
Wire Dividers, Black, PK12 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item Wire Dividers
  • Color Black
  • Finish Black
  • Standards Meets or Exceeds ANSI/BIFMA and ISTA Performance Standards
  • Package Quantity 12
How can we improve our Technical Specifications?

Compliance and Restrictions

None