Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

TP
HON

15" x 26-1/2" x 52" 4-Drawer 310 Series File Cabinet, Black

  • Item # 13E964
  • Mfr. Model # H314.P.P
  • Catalog Page # 1592
  • UNSPSC # 56101702
15" x 26-1/2" x 52" 4-Drawer 310 Series File Cabinet, Black close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
List Price $552.50 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Get Free Standard Shipping
Jump to:
  • Shipping Weight 107.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Cabinet has telescoping ball-bearing slides for quiet, smooth operation.

View More

Technical Specs

  • Item File Cabinet
  • File Cabinet Type Vertical
  • Series 310
  • File Size Letter
  • Number of Drawers 4
  • Overall Width 15"
  • Overall Height 52"
  • Overall Depth 26-1/2"
  • Finish Black
  • Color Black
  • Material Steel
  • Handle Type Pull with Thumb Latch
  • Label Holder Included Yes
  • Lock Included Yes
  • Assembled/Unassembled Assembled
  • Standards ANSI/BIFMA, ISTA
  • Includes Spring Loaded File Follower Block Keeps Files Upright and Neat, High Drawer Sides Add Strength and Serve As Front-To-Back Handrails, "One Key" Core Removable Locks
  • Green Certification or Other Recognition SCS Indoor Advantage Certified
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Green Product - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is SCS Indoor Advantage Certified.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.