Skip Content

DG
HON

Value Laminate Adder Section,Harvest

  • Item # 14R744
  • My Part #
  • Mfr. Model # HTLM7248P.N.C
  • Catalog Page # N/A
  • UNSPSC # 56101706
Value Laminate Adder Section,Harvest close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Conference Table Top Adder Section
  • Series Preside
  • Shape Rectangle
  • Width 48"
  • Height 1-1/8"
  • Length 72"
  • Material Laminate
  • Tabletop Finish Harvest
  • Top Thickness 1"
  • Surface Material High Pressure Laminate
  • Edge Type Self-Edged
  • Standards ANSI/BIFMA, ISTA
How can we improve our Technical Specifications?

Compliance and Restrictions

None