Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DG
HON

Utility Table with Harvest Tabletop and Silver Frame 72" x 36" x 29"

  • Item # 14R781
  • My Part #
  • Mfr. Model # HUTM3672.C.L.CHR
  • Catalog Page # N/A
  • UNSPSC # 56101706
Utility Table with Harvest Tabletop and Silver Frame 72" x 36" x 29" close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Utility Table
  • Surface Material Thermal Fused Laminate
  • Load Rating 1200 lb.
  • Shape Rectangle
  • Width 72"
  • Depth 36"
  • Height 29"
  • Tabletop Color Family Woodgrain
  • Tabletop Color Harvest
  • Frame Color Silver
  • Assembled/Unassembled Unassembled
  • Frame Material Steel
  • Leg Type Straight
  • Edge Color Putty
  • Edge Type Self-Edged
  • Top Thickness 1-3/25"
  • Standards ANSI/BIFMA, ISTA
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.