Skip Content

DG
HON

Textured Platinum Steel Stacking Chair with Cerulean Seat Color, 2PK

  • Item # 22XV57
  • My Part #
  • Mfr. Model # HMG2.N.A.RE.CU90.PLAT
  • Catalog Page # N/A
  • UNSPSC # 56101504
Textured Platinum Steel Stacking Chair with Cerulean Seat Color, 2PK close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item Stacking Chair
  • Series Motivate
  • Overall Height 32-1/4"
  • Overall Width 21"
  • Overall Depth 23"
  • Seat Height 18"
  • Seat Width 18"
  • Seat Depth 18"
  • Back Height 18"
  • Back Width 17"
  • Seat Color Cerulean
  • Back Color Regatta
  • Frame Color Textured Platinum
  • Seat Material Fabric
  • Back Material Plastic
  • Frame Material Steel
  • Assembled/Unassembled Assembled
  • Cushion Thickness 1/2"
  • Arm Style No Arm
  • Weight Capacity 300 lb.
  • Features Upholstered Seat
  • Caster Type Nylon Casters
  • Standards ANSI/BIFMA, ISTA
How can we improve our Technical Specifications?

Compliance and Restrictions

None