Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

TP
HON

ComforTask Wine Fabric Task Stool w/Adjustable Footring, 49-3/4" Overall Height

  • Item# 14Z817
  • Mfr. Model# HON5905NT69T
  • Catalog Page# N/A
  • UNSPSC# 56112106
ComforTask Wine Fabric Task Stool w/Adjustable Footring, 49-3/4" Overall Height close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $391.75 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 34.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Task Stool w/Adjustable Footring
  • Series ComforTask
  • Overall Height 49-3/4"
  • Overall Width 26-3/4"
  • Overall Depth 30"
  • Seat Height Min. 21-3/4"
  • Seat Height Max. 31-3/8"
  • Seat Width 20"
  • Seat Depth 17"
  • Back Height 17-3/4"
  • Back Width 16-1/4"
  • Seat Color Wine
  • Back Color Wine
  • Frame Color Black
  • Seat Material Fabric
  • Back Material Fabric
  • Frame Material Steel
  • Assembled/Unassembled Unassembled
  • Cushion Thickness 2"
  • Arm Style No Arms
  • Weight Capacity 300 lb.
  • Number of Casters 5
  • Caster Type Hard Floor
  • Standards Meets or Exceeds ANSI/BIFMA Standards. Meets or Exceeds ISTA Standards.
  • Green Certification or Other Recognition SCS Indoor Advantage Certified
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Green Product - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is SCS Indoor Advantage Certified.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.