Skip Content

DG
HON

Task Light,60 In ,Black

  • Item # 14K180
  • My Part #
  • Mfr. Model # HH870960
  • Catalog Page # N/A
  • UNSPSC # 56101703
Task Light,60 In ,Black close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Task Light
  • Series Accessories - HON
  • Color Black
  • Overall Width 46-1/2"
  • Overall Height 1-1/8"
  • Overall Depth 3-11/16"
  • Material Steel
  • Standards ANSI/BIFMA, ISTA
  • Green Certification or Other Recognition SCS Indoor Advantage Certified
How can we improve our Technical Specifications?

Compliance and Restrictions

  • - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is SCS Indoor Advantage Certified.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.