Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

TP
HON

Volt Black SofThread Leather Task Chair, 40" Overall Height

  • Item# 38C501
  • Mfr. Model# HON5703ASB11
  • Catalog Page# N/A
  • UNSPSC# 56101504
Volt Black SofThread Leather Task Chair, 40" Overall Height close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $340.50 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 37.0 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Task Chair
  • Series Volt
  • Overall Height 40"
  • Overall Width 19-1/4"
  • Overall Depth 25-3/4"
  • Seat Height Min. 18"
  • Seat Height Max. 22-1/4"
  • Seat Width 18-1/2"
  • Seat Depth 18-3/4"
  • Back Height 18-3/4"
  • Back Width 17-1/4"
  • Seat Color Black
  • Back Color Black
  • Seat Material SofThread Leather
  • Back Material SofThread Leather
  • Frame Material Steel
  • Assembled/Unassembled Unassembled
  • Cushion Thickness 2-1/2"
  • Arm Style Adjustable
  • Weight Capacity 250 lb.
  • Features 360 Degrees swivel Mechanism with Tilt, Tilt Lock and Tilt Tension
  • Number of Casters 5
  • Standards Meets or Exceeds ANSI/BIFMA Standards. Meets or Exceeds ISTA Standards.
  • Includes Arm Kit
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.