Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

TP
HON

Burgundy Fabric Task Chair 20" Back Height, Arm Style: No Arms

  • Item # 38C487
  • Mfr. Model # H7705.H.AB62.T
  • Catalog Page # N/A
  • UNSPSC # 56101504
Burgundy Fabric Task Chair 20" Back Height, Arm Style: No Arms close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
List Price $493.25 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
Jump to:
  • Shipping Weight 41.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Office Chair Style Task Chairs
  • Item Task Chair
  • Back Color Family Red
  • Back Material Family Fabric
  • Seat Material Fabric
  • Back Material Fabric
  • Nominal Seat Height Range 22" to 32"
  • Seat Color Burgundy
  • Weight Capacity 300 lb.
  • Assembled/Unassembled Assembled
  • Office Chair Arm Style No Arms
  • Seat Height Min. 22-1/2"
  • Seat Height Max. 32-1/2"
  • Back Height 20"
  • Arm Style No Arms
  • Caster Type Carpet
  • Overall Height 47-1/2"
  • Overall Width 26-3/4"
  • Overall Depth 27-1/2"
  • Seat Width 20"
  • Seat Depth 18"
  • Back Width 18"
  • Number of Casters 5
  • Number of Glides 0
  • Cushion Thickness 3-1/2"
  • Series 7700
  • Back Color Burgundy
  • Base Material Steel
  • Base Color Black
  • Standards ANSI/BIFMA, ISTA
  • Includes Hardware
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.