Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

HON

Task Chair, Gray, 15-1/2 to 20-1/2 In

  • Item# 38C476
  • Mfr. Model# HON7703AB12T
  • Catalog Page# N/A
  • UNSPSC# 56101504
Task Chair,Gray,15-1/2 to 20-1/2 In close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $460.50 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 40.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Task Chair
  • Series 7700
  • Overall Height 37-1/2"
  • Overall Width 26"
  • Overall Depth 34"
  • Seat Height Min. 15-1/2"
  • Seat Height Max. 20-1/2"
  • Seat Width 20"
  • Seat Depth 18"
  • Back Height 20"
  • Back Width 18"
  • Seat Color Gray
  • Back Color Gray
  • Frame Color Black
  • Seat Material Upholstered
  • Back Material 100% Olefin Molded Polymer
  • Frame Material Steel
  • Assembled/Unassembled Assembled
  • Cushion Thickness 3-1/2" Padded
  • Arm Style No Arms
  • Weight Capacity 300 lb.
  • Features Large Seat and Back Cushions for Support, as well as Easy-to-Adjust Back Height and Multi-Task Adjustments
  • Number of Casters 5
  • Standards Meets or Exceeds ANSI/BIFMA and ISTA Performance Standards
  • Includes All Necessary Hardware
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.