Skip Content

WG
HON

Storage Cabinet,Charcoal,24-9/64 in. D

  • Item # 45MG20
  • My Part #
  • Mfr. Model # HSC2472.L.S
  • Catalog Page # N/A
  • UNSPSC # 56101530
Storage Cabinet,Charcoal,24-9/64 in. D close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item Storage Cabinet
  • Type Rectangular
  • Series Brigade
  • Height 72"
  • Width 36"
  • Depth 24-1/8"
  • Color Charcoal
  • Material Steel
  • Number of Shelves 6
  • Configuration Double Door
  • Doors 2
  • Handle Full Radius
  • Assembly Fully Assembled
  • Standards ANSI/BIFMA, ISTA
How can we improve our Technical Specifications?

Compliance and Restrictions

None