Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DG
HON

Storage Cabinet,Charcoal,36 in. W

  • Item # 45MG18
  • My Part #
  • Mfr. Model # HSC1842.L.S
  • Catalog Page # N/A
  • UNSPSC # 56101530
Storage Cabinet,Charcoal,36 in. W close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item Storage Cabinet
  • Type Rectangular
  • Series Brigade
  • Height 41-3/4"
  • Width 36"
  • Depth 18-1/8"
  • Color Charcoal
  • Material Steel
  • Number of Shelves 4
  • Configuration Double Door
  • Doors 2
  • Handle Full Radius
  • Assembly Fully Assembled
  • Standards ANSI/BIFMA, ISTA
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.