Skip Content

DG
HON

Storage Cabinet,Mahogany,94000 Series

  • Item # 45MG17
  • My Part #
  • Mfr. Model # H94291.NN
  • Catalog Page # N/A
  • UNSPSC # 56101530
Storage Cabinet,Mahogany,94000 Series close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item Storage Cabinet
  • Type Rectangular
  • Series 94000
  • Height 29-1/2"
  • Width 37-1/2"
  • Depth 20-1/2"
  • Color Mahogany
  • Material Laminate
  • Number of Shelves 1
  • Configuration Double Door
  • Doors 2
  • Handle Rounded
  • Assembly Required
  • Standards ANSI/BIFMA, ISTA
How can we improve our Technical Specifications?

Compliance and Restrictions

None