Skip Content

DG
HON

Storage Cabinet,Black

  • Item # 14H614
  • My Part #
  • Mfr. Model # HSC1872.L.P
  • Catalog Page # N/A
  • UNSPSC # 56101530
Storage Cabinet,Black close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Storage Cabinet
  • Series Brigade
  • Height 72"
  • Width 36"
  • Depth 18-1/8"
  • Color Black
  • Material Steel
  • Number of Shelves 6
  • Handle Lever Handle
  • Assembly Fully Assembled
  • Standards ANSI/BIFMA, ISTA
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.