Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DG
HON

Round Table Top,36 In,Harvest

  • Item # 14R748
  • My Part #
  • Mfr. Model # H1121.C.P
  • Catalog Page # N/A
  • UNSPSC # 56101706
Round Table Top,36 In,Harvest close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Conference Table Top
  • Series Hospitality Tables
  • Shape Round
  • Width 36"
  • Length 36"
  • Seats 2
  • Material Laminate
  • Tabletop Finish Harvest
  • Top Thickness 1"
  • Surface Material High Pressure Laminate
  • Edge Type T-Mold
  • Standards ANSI/BIFMA, ISTA
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products