Skip Content

DG
HON

Right Return Shell,60 in.W x 24 in. D

  • Item # 45MD92
  • My Part #
  • Mfr. Model # H38945R.N.S
  • Catalog Page # N/A
  • UNSPSC # 56101713
Right Return Shell,60 in.W x 24 in. D close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item Right Return Shell
  • Series 38000
  • Overall Width 60"
  • Overall Height 29-1/2"
  • Overall Depth 24"
  • Color Base Mahogany
  • Color Top Mahogany
  • Base Material Steel
  • Top Material Steel
  • Assembly Required
  • Standards ANSI/BIFMA, ISTA
  • Green Certification or Other Recognition SCS Indoor Advantage Certified
How can we improve our Technical Specifications?

Compliance and Restrictions

  • - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is SCS Indoor Advantage Certified.

Related Products