Skip Content

DG
HON

Right Pedestal Credenza,Mahogany

  • Item # 45MD30
  • My Part #
  • Mfr. Model # H11545R.A.F.NN
  • Catalog Page # N/A
  • UNSPSC # 56101701
Right Pedestal Credenza,Mahogany close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Credenzas

Technical Specs

  • Item Right Pedestal Credenza
  • Series Valido
  • Overall Width 72"
  • Overall Height 29-1/2"
  • Overall Depth 24"
  • Number of Pedestals 1
  • Pedestal Location Box/File
  • Number of Drawers 2
  • Pedestal Style Three-Quarter
  • Color Base Mahogany
  • Color Top Mahogany
  • Top Material High-Pressure Laminate (HPL)
  • Handle Crescent
  • Assembly Fully Assembled
  • Standards ANSI/BIFMA, ISTA
  • Green Certification or Other Recognition SCS Indoor Advantage Certified
How can we improve our Technical Specifications?

Compliance and Restrictions

  • - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is SCS Indoor Advantage Certified.