Skip Content

DG
HON

Right Desk Return,42x29-1/2x24In,Harvest

  • Item # 14K137
  • My Part #
  • Mfr. Model # H105817R.CC
  • Catalog Page # N/A
  • UNSPSC # 56101703
Right Desk Return,42x29-1/2x24In,Harvest close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Right Desk Return
  • Series 10500
  • Overall Width 42"
  • Overall Height 29-1/2"
  • Overall Depth 24"
  • Color Base Harvest
  • Color Top Harvest
  • Base Material Laminate
  • Top Material Woodgrain Laminate
  • Assembly Not Required
  • Standards ANSI/BIFMA, ISTA
  • For Use With HON 10500 Series Curved Corner Workstation HON105810CC
  • Includes One Cord Grommet In Top and Cord Pass Through On Panel, 3/4th Pedestal With 2 Box/File Drawers, 3/4" Adjustable Glides
  • Green Certification or Other Recognition SCS Indoor Advantage Certified
How can we improve our Technical Specifications?

Compliance and Restrictions

  • - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is SCS Indoor Advantage Certified.

Related Products