Skip Content


Right Desk Return,48x29-1/2x24 In,Putty

  • Item # 13F016
  • My Part #
  • Mfr. Model # H38215R.C.L
  • Catalog Page # N/A
  • UNSPSC # 56101713
Right Desk Return,48x29-1/2x24 In,Putty close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item Right Desk Return
  • Series 38000
  • Overall Width 48"
  • Overall Height 29-1/2"
  • Overall Depth 24"
  • Color Base Putty
  • Color Top Harvest
  • Base Material Steel
  • Top Material Laminate
  • Assembly Not Required
  • Standards ANSI/BIFMA, ISTA
  • For Use With HON 38000 Series Corner Unit, Single Pedestal Desk or "L" Workstation Desk
  • Includes 3/4th Pedestal With 2 Box/File Drawers, 2 Wire Grommets Each in Worksurface Top and Full height 3/4" Modesty Panel
  • Green Certification or Other Recognition SCS Indoor Advantage Certified
How can we improve our Technical Specifications?

Compliance and Restrictions

  • - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is SCS Indoor Advantage Certified.

Related Products