Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DG
HON

Right Credenza,72 in. W x 24 in. D

  • Item # 45MD14
  • My Part #
  • Mfr. Model # H10707R.NN
  • Catalog Page # N/A
  • UNSPSC # 56101701
Right Credenza,72 in. W x 24 in. D close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Credenzas

Technical Specs

  • Item Right Credenza
  • Series 10700
  • Overall Width 72"
  • Overall Height 29-1/2"
  • Overall Depth 24"
  • Number of Pedestals 1
  • Pedestal Location File/File
  • Number of Drawers 2
  • Pedestal Style Full
  • Color Base Mahogany
  • Color Top Mahogany
  • Top Material High-Pressure Laminate (HPL)
  • Handle Finger
  • Assembly Fully Assembled
  • Standards ANSI/BIFMA, ISTA
  • Green Certification or Other Recognition SCS Indoor Advantage Certified
How can we improve our Technical Specifications?

Compliance and Restrictions

  • - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is SCS Indoor Advantage Certified.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.