DG
HON

Removable Lock Core Kit

  • Item # 38C590
  • My Part #
  • Mfr. Model # HF23B.X
  • Catalog Page # N/A
  • UNSPSC # 56101702
Removable Lock Core Kit close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item Removable Lock Core Kit
  • Type Black
  • For Use With 14Y359, 14Y361, 14Y363, 14K117,14K123, 14K119, 14K121, 14K125, 14Y360, 14Y362, 14Y364, 14K118, 14K124, 14K120, 14K122, 14K126
  • Color Black
  • Finish Black
  • Includes (1) Core, (2) Keys, (1) Core Removal Tool
  • Package Quantity 1
How can we improve our Technical Specifications?

Compliance and Restrictions

None