DG
HON

Removable Lock Core Kit

  • Item # 38C589
  • My Part #
  • Mfr. Model # HF23C.X
  • Catalog Page # N/A
  • UNSPSC # 56101702
Removable Lock Core Kit close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item Removable Lock Core Kit
  • Type Chrome
  • For Use With 13E498, 16V105, 13E981, 16V108, 13E982, 16V104, 13E979, 16V107, 13E983, 16V103, 13E980, 16V106, 13E984, 16V105, 13E981, 16V108, 14H566, 16V109, 14H569, 16V112, 14H565, 16V110, 14H568, 16V113, 14H566, 16V109, 14H569, 16V112, 14H567, 16V111, 14H570, 16V114
  • Color Chrome
  • Finish Chrome
  • Includes (1) Core, (2) Keys, (1) Core Removal Tool
  • Package Quantity 1
How can we improve our Technical Specifications?

Compliance and Restrictions

None