DG
HON

Rectangle Training Tabletop, Harvest, 60"W x 30" Depth

  • Item # 45MC01
  • My Part #
  • Mfr. Model # HHAT3060C
  • Catalog Page # N/A
  • UNSPSC # 56101519
Rectangle Training Tabletop, Harvest, 60"W x 30" Depth close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item Training Tabletop
  • Surface Material Melamine
  • Shape Rectangle
  • Table Shape Rectangle
  • Width 60"
  • Depth 30"
  • Height 24"
  • Tabletop Color Family Woodgrain
  • Tabletop Color Harvest
  • Assembled/Unassembled Assembled
  • Edge Color Woodgrain
  • Edge Type Flat
  • Top Thickness 1"
  • Series Coordinate
  • Load Rating 300 lb.
  • Standards ANSI/BIFMA, ISTA
How can we improve our Technical Specifications?

Compliance and Restrictions

None