Skip Content

DG
HON

Poppy Fabric Task Chair 25" Back Height, Arm Style: Adjustable

  • Item # 35YY16
  • My Part #
  • Mfr. Model # HLWU.Y2.A.H.CU42.SB
  • Catalog Page # N/A
  • UNSPSC # 56101504
Poppy Fabric Task Chair 25" Back Height, Arm Style: Adjustable close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Office Chair Style Task Chairs
  • Item Task Chair
  • Office Chair Arm Style Adjustable
  • Back Color Family Red
  • Back Material Family Fabric
  • Seat Material Fabric
  • Back Material Fabric
  • Nominal Seat Height Range 18" to 22"
  • Seat Color Poppy
  • Weight Capacity 300 lb.
  • Assembled/Unassembled Unassembled
  • Seat Height Min. 18"
  • Seat Height Max. 22"
  • Back Height 25"
  • Arm Style Adjustable
  • Caster Type Carpet
  • Overall Height 46"
  • Overall Width 28-3/4"
  • Overall Depth 29"
  • Seat Width 20"
  • Seat Depth 15"
  • Back Width 21"
  • Number of Casters 5
  • Number of Glides 0
  • Series Endorse
  • Back Color Poppy
  • Base Material Steel
  • Base Color Black
  • Standards ANSI/BIFMA, ISTA
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Documentation