Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DG
HON

Platinum Plastic Desk Chair 19-1/4" Back Height, Arm Style: Fixed

  • Item # 22XV66
  • My Part #
  • Mfr. Model # HR1P.FPLT.H.PT.PLAT
  • Catalog Page # N/A
  • UNSPSC # 56101504
Platinum Plastic Desk Chair 19-1/4" Back Height, Arm Style: Fixed close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Office Chair Style Desk Chairs
  • Item Desk Chair
  • Office Chair Arm Style Fixed
  • Back Color Family Gray
  • Back Material Family Plastic
  • Seat Material Plastic
  • Back Material Plastic
  • Nominal Seat Height Range 16" to 20"
  • Seat Color Platinum
  • Weight Capacity 300 lb.
  • Assembled/Unassembled Unassembled
  • Seat Height Min. 16-1/2"
  • Seat Height Max. 20-1/2"
  • Back Height 19-1/4"
  • Arm Style Fixed
  • Caster Type Carpet
  • Overall Height 37-1/4"
  • Overall Width 26"
  • Overall Depth 26"
  • Seat Width 19-1/2"
  • Seat Depth 16-1/2"
  • Back Width 18"
  • Number of Casters 5
  • Number of Glides 0
  • Series Purpose
  • Back Color Platinum
  • Base Material Steel
  • Features Lumbar Support Reclined
  • Standards ANSI/BIFMA, ISTA
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Documentation

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.