Skip Content

DG
HON

Pedestal,15-3/4 x 28 x 22-3/4 In,Harvest

  • Item # 14K163
  • My Part #
  • Mfr. Model # H105104.CC
  • Catalog Page # N/A
  • UNSPSC # 56101703
Pedestal,15-3/4 x 28 x 22-3/4 In,Harvest close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Desk Pedestal
  • Series 10500
  • Configuration File/File
  • Overall Width 15-3/4"
  • Overall Height 28"
  • Overall Depth 22-3/4"
  • Number of Drawers 2
  • Color Base Harvest
  • Base Material Laminate
  • Handle Finger
  • Assembly Not Required
  • Standards Meets or Exceeds ANSI/BIFMA and ISTA Performance Standards
  • Includes Hangrails
  • Green Certification or Other Recognition SCS Indoor Advantage Certified
How can we improve our Technical Specifications?

Compliance and Restrictions

  • - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is SCS Indoor Advantage Certified.