Skip Content
TP
HON

Onyx Plastic Desk Chair 19-1/4" Back Height, Arm Style: Fixed

  • Item # 22XV65
  • Mfr. Model # HR1P.FBLK.H.ON.T
  • Catalog Page # N/A
  • UNSPSC # 56101504
Onyx Plastic Desk Chair 19-1/4" Back Height, Arm Style: Fixed close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
Web Price $331.76 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Get Free Standard Shipping
Jump to:
  • Shipping Weight 30.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Office Chair Style Desk Chairs
  • Item Desk Chair
  • Office Chair Arm Style Fixed
  • Back Color Family Black
  • Back Material Family Plastic
  • Seat Material Plastic
  • Back Material Plastic
  • Nominal Seat Height Range 16" to 20"
  • Seat Color Onyx
  • Weight Capacity 300 lb.
  • Assembled/Unassembled Unassembled
  • Seat Height Min. 16-1/2"
  • Seat Height Max. 20-1/2"
  • Back Height 19-1/4"
  • Arm Style Fixed
  • Caster Type Carpet
  • Overall Height 37-1/4"
  • Overall Width 26"
  • Overall Depth 26"
  • Seat Width 19-1/2"
  • Seat Depth 16-1/2"
  • Back Width 18"
  • Number of Casters 5
  • Number of Glides 0
  • Series Purpose
  • Back Color Onyx
  • Base Material Steel
  • Features Lumbar Support Reclined
  • Standards ANSI/BIFMA, ISTA
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Documentation

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.