Skip Content

DG
HON

Office Desk Suite,60 In W,Harvest

  • Item # 38C513
  • My Part #
  • Mfr. Model # H105DCH6098C
  • Catalog Page # N/A
  • UNSPSC # 56101703
Office Desk Suite,60 In W,Harvest close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Office Desks

Technical Specs

  • Item Office Desk Suite
  • Series 10500
  • Overall Width 60"
  • Overall Height 66-39/64"
  • Overall Depth 98"
  • Number of Pedestals 4
  • Pedestal Location Left and Right
  • Number of Drawers 8
  • Pedestal Style Three-Quarter
  • Keyboard Shelf No
  • Color Base Harvest
  • Color Top Harvest
  • Base Material Laminate
  • Top Material Laminate
  • Handle Locking Finger
  • Assembly Easy to Assemble (ETA)
  • Standards ANSI/BIFMA, ISTA
  • Includes (1) Desk, (1) Credenza, (1) Stack-On Storage, (2) Pedestal Box/File
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Related Products